Shop All Wire Terminals
Te Connectivity
ECONOSEAL TAB .070
Mfr # 881593-1
Zoro # G000941225
product price: $0.12
/ea
Sold in multiples of 6000 for $720.00
$720.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.5 to 1 mm²
- Connection Type Crimp
- Terminal Type Tab
- Insulation Dia 0.055 to 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 881593-1
- Zoro # G000941225
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 0.5 to 1 mm² |
Connection Type | Crimp |
Terminal Type | Tab |
Insulation Dia | 0.055 to 0.094 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Switch disconnector fuse, TeSys GS, 3P, 30A, fuse type UL, size J (GS2EU3N)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- GARDNER BENDER Butt Splice Kit, 2 to 8 AWG (HSB-28)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 16, PK50 (EDV14-250M-L)
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10RHTK)
- SG TOOL AID Terminal Crimper for 8 4/0 AWG Uninsulated Terminals (18840)
- Te Connectivity Wire Terminals