Shop All Time Delay Relays
Te Connectivity
E7012PE004=RLY NUC ON 2P 125V
Mfr # 1-1423169-2
Zoro # G600975262
original price:
$5,269.31
35% off
new price: $3,377.99
/ea
Free Shipping & Returns
$3,377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Mounting Holes
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Type of Output Relay
- Timer Range 20 “ 200 seconds
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1423169-2
- Zoro # G600975262
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Mounting Holes |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Type of Output | Relay |
Timer Range | 20 “ 200 seconds |
Electrical Connection | Screw Terminals |
Input Voltage | 125 VDC |
Operating Functions | On-Delay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 1PH 0.100KVA 480V-AC 120V-AC VOLTAGE TRANSFORMER (9070 EL-2)
- SIEMENS Compact Converter 6SL32101KE188UF1 (6SL3210-1KE18-8UF1)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A858)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (24EP23)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP34)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, SPDT (TD-88162)
- AUTONICS Time Dlay Rlay, 24 to 240VAC/24 to 240VDC (LE3SB)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (24EN84)
- Te Connectivity Electrical Relays