Shop All Headers & Wire Housings
Te Connectivity
E-S MK-2(+) 12P CAP HSG
Mfr # 368537-1
Zoro # G200956982
product price: $1.19
/ea
Sold in multiples of 200 for $238.00
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 6
- Height 1.437 in
- Color Black
- Width 1.208 in
- Length 37.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 368537-1
- Zoro # G200956982
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Height | 1.437 in |
Width | 1.208 in |
Length | 37.5 mm |
Details
Number of Rows | 6 |
Color | Black |
Material | Glass-Filled PBT |
Number of Contacts | 12 |
Hole Center to Center | 4.8 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106132S1)
- D-LINE Connector, White, Connectors (US/CP3015W/5/GR)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY-TOTE-23)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings