Shop All Headers & Wire Housings
Te Connectivity
Dynatap 3200 Tap Assy 24P Bottom Mount
Mfr # 1827691-3
Zoro # G605910046
Sold in multiples of 10 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 6
- Max. Voltage 600V AC
- Width 0.368 in
- For Use With Receptacle Housing
- Length 15.02 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1827691-3
- Zoro # G605910046
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.368 in |
Length | 15.02 mm |
Details
Item | Connector |
Number of Rows | 6 |
Max. Voltage | 600V AC |
For Use With | Receptacle Housing |
Material | Glass-Filled Thermoplastic |
Color | Black |
Number of Contacts | 24 |
Contact Type | Tab |
Terminal Finish | Tin Plated |
Current Rating | 10 A |
Hole Center to Center | 0.2 in |
Green Environmental Attribute | Halogen Free |
Flammability Rating | UL 94 V-0 |
Connector Type | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 125A, 2 Pole, 120/240V AC (UBIZ2125-1)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings