Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D4200 TAB HSG P/M 3P/Y
Mfr # 2-1747535-3
Zoro # G100957034
product price: $1.89
/ea
Sold in multiples of 500 for $945.00
$945.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 33.5 mm
- For Use With Receptacle Housing
- Number of Rows 1
- Length 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1747535-3
- Zoro # G100957034
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 33.5 mm |
Length | 46 mm |
Width | 0.543 in |
Details
Item | Connector |
Color | Black |
For Use With | Receptacle Housing |
Number of Rows | 1 |
Material | Glass-Filled Polyester |
Features | Panel Mount Feature |
Series | 4000 |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Voltage | 600V AC/DC |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 6.35 mm |
Max. Temp. | 105°C |
Connector Type | Plug |
Connector Terminates To | Wire & Cable |
Number of Contacts | 3 |
Green Environmental Attribute | Halogen Free |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 500'BLK 14 Str BLDGWire, 500PK (22955958)
- EATON Manual Mtr Protector, 58A, Rotary, Frame D (XTPR058DC1)
- NVENT HOFFMAN Carbon Steel Enclosure, 5-3/4 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A643DSC)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2.50A, 300V AC, 10kA at 300V AC (GMF-2-1/2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings