Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D4200 TAB HSG F/H 3P/Y
Mfr # 2-1747414-3
Zoro # G400957031
product price: $2.79
/ea
Sold in multiples of 30 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 33.5 mm
- For Use With Receptacle Housing
- Number of Rows 1
- Width 0.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1747414-3
- Zoro # G400957031
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 33.5 mm |
Width | 0.543 in |
Length | 1.287 in |
Details
Item | Connector |
Color | Black |
For Use With | Receptacle Housing |
Number of Rows | 1 |
Material | Glass-Filled Polyester |
Series | 4000 |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Max. Voltage | 600V AC/DC |
Connector Terminates To | Wire & Cable |
Green Environmental Attribute | Halogen Free |
Number of Contacts | 3 |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Connector Type | Plug |
Hole Center to Center | 6.35 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2918N)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5B000)
- MAG DADDY Cable Hanger (BRMS200-10)
- SQUARE D Starter Motor Control 120VAC, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles (8911DPSG53V02)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings