Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D4200 REC HSG 2P/X
Mfr # 1-1747276-2
Zoro # G700955522
product price: $1.25
/ea
Sold in multiples of 75 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 4000
- Max. Voltage 600V AC/DC
- Height 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1747276-2
- Zoro # G700955522
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 23 mm |
Width | 0.334 in |
Length | 27.35 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 1 |
Series | 4000 |
Max. Voltage | 600V AC/DC |
Hole Center to Center | 6.35 mm |
Standards | CSA Certified; UL E28476; UL Recognized |
Green Environmental Attribute | Halogen Free |
Connector Type | Receptacle |
Material | Glass-Filled Polyester |
For Use With | Plug Housing & Header |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Number of Contacts | 2 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS1W)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101004)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PICOGLF10W12V120VR)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings