Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D3100D TAB HSG PM 6P
Mfr # 178803-3
Zoro # G900957036
product price: $1.35
/ea
Sold in multiples of 70 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 33.6 mm
- For Use With Receptacle Housing
- Number of Rows 2
- Width 0.699 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 178803-3
- Zoro # G900957036
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 33.6 mm |
Width | 0.699 in |
Length | 1.574 in |
Details
Item | Connector |
Color | Black |
For Use With | Receptacle Housing |
Number of Rows | 2 |
Material | Glass-Filled Polyester |
Series | 3000 |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Panel Mount Feature |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 6 |
Max. Temp. | 105°C |
Green Environmental Attribute | Halogen Free |
Connector Terminates To | Wire & Cable |
Connector Type | Plug |
Contact Type | Tab |
Hole Center to Center | 3.81 mm |
Max. Voltage | 250V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings