Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D2100 TAB HSG 8P P/M Y
Mfr # 2-1318114-4
Zoro # G600956230
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Receptacle Housing
- Height 30.69 mm
- Number of Rows 2
- Length 0.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1318114-4
- Zoro # G600956230
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 30.69 mm |
Length | 0.74 in |
Width | 0.519 in |
Details
Item | Connector |
Color | Black |
For Use With | Receptacle Housing |
Number of Rows | 2 |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
Series | 2000 |
Features | Panel Mount Feature |
Contact Type | Tab |
Hole Center to Center | 2.5 mm |
Green Environmental Attribute | Halogen Free |
Max. Voltage | 250V AC/DC |
Connector Type | Plug |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Number of Contacts | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMT9)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings