Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D2100 TAB HSG 6P P/M Y
Mfr # 2-1318114-3
Zoro # G900956268
product price: $1.59
/ea
Sold in multiples of 55 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 30.69 mm
- For Use With Receptacle Housing
- Number of Rows 2
- Width 0.519 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1318114-3
- Zoro # G900956268
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 30.69 mm |
Width | 0.519 in |
Length | 16.38 mm |
Details
Item | Connector |
Color | Black |
For Use With | Receptacle Housing |
Number of Rows | 2 |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
Series | 2000 |
Features | Panel Mount Feature |
Connector Type | Plug |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 2.5 mm |
Contact Type | Tab |
Max. Temp. | 105°C |
Green Environmental Attribute | Halogen Free |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, 600A, Fast-Acting, 700V AC, Bolt-On (A70Q600-4)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU25)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/2 (ASB-7)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings