Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-5200S TAB HSG 3P K/X
Mfr # 1-353047-3
Zoro # G000955147
product price: $3.29
/ea
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 5000
- Max. Voltage 630V AC/DC
- Height 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-353047-3
- Zoro # G000955147
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 47 mm |
Width | 0.651 in |
Length | 57 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 1 |
Series | 5000 |
Max. Voltage | 630V AC/DC |
Green Environmental Attribute | Halogen Free |
Connector Type | Plug |
For Use With | Receptacle Housing |
Hole Center to Center | 10.16 mm |
Features | Panel Mount Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Material | Glass-Filled Polyester |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- 3M Shrink Tubing, 0.25in ID, Black, 6in, PK10 (EPS300-1/4-6"-BLACK-10-10 PC PKS)
- L.H. DOTTIE L.H. Dottie Switch Box Support, 100PK (SBS165)
- GAMPAK Strap Emt 2Hole 3/4" Bg3 (49821)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings