Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-5200M TAB HSG 6P X-X
Mfr # 1-917808-3
Zoro # G100955955
product price: $4.39
/ea
Sold in multiples of 70 for $307.30
$307.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Receptacle Housing
- Color Black
- Width 1.051 in
- Length 1.716 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-917808-3
- Zoro # G100955955
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 1.051 in |
Length | 1.716 in |
Height | 47 mm |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Receptacle Housing |
Color | Black |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
Series | 5000 |
Green Environmental Attribute | Halogen Free |
Hole Center to Center | 10.16 mm |
Contact Type | Tab |
Max. Voltage | 630V AC/DC |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 6 |
Max. Temp. | 105°C |
Connector Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 600VAC/250VDC BK (HBL3771)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3-2/10)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110A01-A1)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings