Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-5200M REC HSG 6P X-Y
Mfr # 3-917807-3
Zoro # G700956819
product price: $4.29
/ea
Sold in multiples of 20 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 5000
- Max. Voltage 630V AC/DC
- Height 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-917807-3
- Zoro # G700956819
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 29 mm |
Width | 0.785 in |
Length | 43.52 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 2 |
Series | 5000 |
Max. Voltage | 630V AC/DC |
Green Environmental Attribute | Halogen Free |
For Use With | Plug Housing & Header |
Material | Glass-Filled Polyester |
Connector Type | Receptacle |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Hole Center to Center | 10.16 mm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 6 |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- SQUARE D Generator panel, QO, 1 phase, 4 spaces, 8 circuits, 50A main breaker with interlock, NEMA3R, gnd bar, UL (QO1DM10050TRBR)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1/2" Trade Size (732323)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings