Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-5200M REC HSG 4P Y-Y
Mfr # 2-917807-2
Zoro # G600957046
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 5000
- Max. Voltage 630V AC/DC
- Height 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-917807-2
- Zoro # G600957046
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 29 mm |
Width | 0.785 in |
Length | 33.36 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Series | 5000 |
Max. Voltage | 630V AC/DC |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 10.16 mm |
Connector Type | Receptacle |
Green Environmental Attribute | Halogen Free |
Max. Temp. | 105°C |
For Use With | Plug Housing & Header |
Material | Glass-Filled Polyester |
Number of Contacts | 4 |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Sensor Ivory (ONW-P-1001-MV-V)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (DS315GY)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4121612061PTC)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings