Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-5200 REC HSG ALL-KEY
Mfr # 917807-2
Zoro # G100957416
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Plug Housing & Header
- Color Black
- Width 0.785 in
- Length 33.36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 917807-2
- Zoro # G100957416
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.785 in |
Length | 33.36 mm |
Height | 29 mm |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Plug Housing & Header |
Color | Black |
Material | Glass-Filled Polyester |
Green Environmental Attribute | Halogen Free |
Standards | CSA Certified; UL E28476; UL Recognized |
Series | 5000 |
Connector Terminates To | Wire & Cable |
Max. Voltage | 630V AC/DC |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 4 |
Connector Type | Receptacle |
Hole Center to Center | 10.16 mm |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3698)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNR1)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 600A (MH56)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings