Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-5 TAB HSG D/R 6P X-X
Mfr # 1-917809-3
Zoro # G700955942
product price: $4.19
/ea
Sold in multiples of 20 for $83.80
$83.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Receptacle Housing
- Color Black
- Features Panel Mount Feature
- Width 1.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-917809-3
- Zoro # G700955942
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 1.051 in |
Length | 2.244 in |
Height | 47 mm |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Receptacle Housing |
Color | Black |
Features | Panel Mount Feature |
Material | Glass-Filled Polyester |
Green Environmental Attribute | Halogen Free |
Series | 5000 |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Voltage | 630V AC/DC |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 10.16 mm |
Number of Contacts | 6 |
Connector Type | Plug |
Contact Type | Tab |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA001)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings