Shop All Wire Terminals
Te Connectivity
DYNAMIC D-5 TAB CONT. AU (S)
Mfr # 917802-2
Zoro # G600941205
product price: $1.45
/ea
Sold in multiples of 1500 for $2,175.00
$2,175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Wire Type Discrete Wire, Stranded
- Max. Voltage 630V AC/DC
- Max. Temp. 221 Degrees F
- Seam Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 917802-2
- Zoro # G600941205
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 1.32 in |
Details
Wire Range | 16 to 14 AWG |
Wire Type | Discrete Wire, Stranded |
Max. Voltage | 630V AC/DC |
Max. Temp. | 221 Degrees F |
Item | Contact |
Seam | Open Barrel |
Connection Type | Locking Lance, Crimp |
Application | Wire and Cable |
Connection Material | Copper Alloy |
Terminal Type | Tab |
Insulation Dia | 0.118 to 0.15 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH4)
- AIROTRONICS Time Delay Relay, 12VDC, 25A, SPST (MC7004531J)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6-A)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- Q2 PRODUCTS 12-10 GA. NYLON 1/4" RING TERMINAL (AWG Yellow 10-12) (RB4-14)
- 3M 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU18-47PX-A)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- PANDUIT Fork Term, Narr, Vyl, Insul, 16, PK25 (EV14-8FNB-Q)
- Te Connectivity Wire Connectors & Disconnects