Shop All PCB Connectors
Te Connectivity
DYNAMIC D-5 SEQUENCIAL CLIP
Mfr # 179993-1
Zoro # G701043044
product price: $0.92
/ea
Sold in multiples of 3000 for $2,760.00
$2,760.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Receptacle Housing
- Material Stainless Steel
- Length 0.295 in
- Standards UL E28476; UL Recognized
- Height 6.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 179993-1
- Zoro # G701043044
- Country of Origin Japan
- Category PCB Connectors
Dimensions
Length | 0.295 in |
Height | 6.25 mm |
Details
For Use With | Receptacle Housing |
Material | Stainless Steel |
Standards | UL E28476; UL Recognized |
Includes | Clip |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- GAMPAK CLAMP GROUNDING ROD 1/2"" (49162)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8AAHA)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity Wire Connectors & Disconnects