Shop All Wire Terminals
Te Connectivity
DYNAMIC D-5 REC CONT M L/P
Mfr # 316041-6
Zoro # G701018493
product price: $3.55
/ea
Sold in multiples of 1250 for $4,437.50
$4,437.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Application Wire and Cable
- Max. Voltage 630V AC/DC
- Connection Type Locking Lance, Crimp
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 316041-6
- Zoro # G701018493
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 0.921 in |
Details
Wire Range | 12 to 10 AWG |
Application | Wire and Cable |
Max. Voltage | 630V AC/DC |
Connection Type | Locking Lance, Crimp |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Terminal Type | Socket |
Wire Type | Discrete Wire, Stranded |
Item | Contact |
Seam | Open Barrel |
Contact Plating Material | Nickel |
Insulation Dia | 0.157 to 0.204 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612C)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/2)
- ZORO SELECT Clamp, 1 1/8 ODx1/2 W, Cushion, PK25 (COL1809Z1)
- JANDORF Term Disc F Vinyl Ins .187 Tab 60876 (3400751)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK (70064)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Uninsulated Ring Terminals 8PK (66985)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-250-4/0-EC)
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- ALLSTAR PERFORMANCE 24 x 0.25 in. Copper Ground Strap Ring Terminals (ALL76328-24)
- Te Connectivity Wire Connectors & Disconnects