Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-3500 WTW TAB HSG 12P
Mfr # 917242-6
Zoro # G800957679
Sold in multiples of 150 for $538.50
$538.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Receptacle Housing
- Color Black
- Width 0.847 in
- Length 1.434 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 917242-6
- Zoro # G800957679
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.847 in |
Length | 1.434 in |
Height | 33.6 mm |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Receptacle Housing |
Color | Black |
Material | Glass-Filled Polyester |
Series | 3000 |
Standards | CSA Certified; UL E28476; UL Recognized |
Green Environmental Attribute | Halogen Free |
Max. Voltage | 600V AC/DC |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Number of Contacts | 12 |
Hole Center to Center | 5.08 mm |
Connector Type | Plug |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AA5)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- SQUARE D Neutral Bar, 600 A (NFN6CU)
- MERSEN Forklift Limiter Fuse, CNL Series, 100A, Time Delay, 80VAC, Bolt-On (CNL100)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings