Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-3500 TAB HSG 20P F/H
Mfr # 3-917242-8
Zoro # G000956755
product price: $4.45
/ea
Sold in multiples of 90 for $400.50
$400.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Receptacle Housing
- Height 33.6 mm
- Number of Rows 2
- Width 0.847 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-917242-8
- Zoro # G000956755
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 33.6 mm |
Width | 0.847 in |
Length | 2.234 in |
Details
Item | Connector |
Color | Black |
For Use With | Receptacle Housing |
Number of Rows | 2 |
Material | Glass-Filled Polyester |
Series | 3000 |
Standards | CSA Certified; UL E28476; UL Recognized |
Number of Contacts | 20 |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 5.08 mm |
Green Environmental Attribute | Halogen Free |
Max. Voltage | 600V AC/DC |
Contact Type | Tab |
Max. Temp. | 105°C |
Connector Type | Plug |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2661)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings