Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-3500 REC HSG 6P
Mfr # 1318095-1
Zoro # G200955350
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 3000
- Max. Voltage 600V AC/DC
- Height 22.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1318095-1
- Zoro # G200955350
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 22.8 mm |
Width | 0.826 in |
Length | 14.74 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Series | 3000 |
Max. Voltage | 600V AC/DC |
Connector Type | Receptacle |
For Use With | Plug Housing & Header |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Glass-Filled Polyester |
Hole Center to Center | 5.08 mm |
Green Environmental Attribute | Halogen Free |
Contact Type | Socket |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410C)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU100B0)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings