Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-3200S TAB HSG 4P K/Y
Mfr # 2-179553-4
Zoro # G100956655
product price: $2.25
/ea
Sold in multiples of 60 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With Receptacle Housing
- Color Black
- Features Panel Mount Feature
- Width 0.499 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-179553-4
- Zoro # G100956655
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.499 in |
Length | 46.99 mm |
Height | 33.6 mm |
Details
Item | Connector |
Number of Rows | 1 |
For Use With | Receptacle Housing |
Color | Black |
Features | Panel Mount Feature |
Material | Glass-Filled Polyester |
Green Environmental Attribute | Halogen Free |
Standards | CSA Certified; UL E28476; UL Recognized |
Series | 3000 |
Number of Contacts | 4 |
Hole Center to Center | 5.08 mm |
Contact Type | Tab |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 600V AC/DC |
Connector Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings