Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-3200S TAB HSG 4P K/X
Mfr # 1-179552-4
Zoro # G000956311
Sold in multiples of 55 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 3000
- Max. Voltage 600V AC/DC
- Height 33.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-179552-4
- Zoro # G000956311
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 33.6 mm |
Width | 0.499 in |
Length | 33.19 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 1 |
Series | 3000 |
Max. Voltage | 600V AC/DC |
Standards | CSA Certified; UL E28476; UL Recognized |
Connector Type | Plug |
Material | Glass-Filled Polyester |
Max. Temp. | 105°C |
For Use With | Receptacle Housing |
Green Environmental Attribute | Halogen Free |
Hole Center to Center | 5.08 mm |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Number of Contacts | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Squeeze Connector, 1/2 in, Zinc, 25PK (04205B)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Black (WL-SW-025-50-BK)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings