Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-3200S TAB HSG 2P K/Y
Mfr # 2-179553-2
Zoro # G100956648
Sold in multiples of 1200 for $1,428.00
$1,428.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With Receptacle Housing
- Color Black
- Features Panel Mount Feature
- Width 0.499 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-179553-2
- Zoro # G100956648
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.499 in |
Length | 1.449 in |
Height | 33.6 mm |
Details
Item | Connector |
Number of Rows | 1 |
For Use With | Receptacle Housing |
Color | Black |
Features | Panel Mount Feature |
Material | Glass-Filled Polyester |
Series | 3000 |
Green Environmental Attribute | Halogen Free |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Voltage | 600V AC/DC |
Connector Type | Plug |
Max. Temp. | 105°C |
Number of Contacts | 2 |
Contact Type | Tab |
Hole Center to Center | 5.08 mm |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Plug, Yellow (000-115PV)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 250A, 600V AC, Non-Indicating (DFJ-250)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings