Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-3200S TAB HSG 2P K/Y
Mfr # 2-179552-2
Zoro # G800956481
product price: $1.59
/ea
Sold in multiples of 55 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With Receptacle Housing
- Color Black
- Width 0.499 in
- Length 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-179552-2
- Zoro # G800956481
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.499 in |
Length | 0.906 in |
Height | 33.6 mm |
Details
Item | Connector |
Number of Rows | 1 |
For Use With | Receptacle Housing |
Color | Black |
Material | Glass-Filled Polyester |
Series | 3000 |
Standards | CSA Certified; UL E28476; UL Recognized |
Green Environmental Attribute | Halogen Free |
Max. Voltage | 600V AC/DC |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Connector Type | Plug |
Hole Center to Center | 5.08 mm |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, SPST, 1-1/2" Outside H (20501)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR306A104)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings