Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-3200 WTW TAB HSG 6P
Mfr # 2-179554-3
Zoro # G100956662
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Receptacle Housing
- Color Black
- Width 0.799 in
- Length 1.106 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-179554-3
- Zoro # G100956662
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.799 in |
Length | 1.106 in |
Height | 33.6 mm |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Receptacle Housing |
Color | Black |
Material | Glass-Filled Polyester |
Series | 3000 |
Standards | CSA Certified; UL E28476; UL Recognized |
Green Environmental Attribute | Halogen Free |
Connector Type | Plug |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Number of Contacts | 6 |
Max. Voltage | 600V AC/DC |
Hole Center to Center | 5.08 mm |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 10.31 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ181608CHQRWW)
- MELTRIC 63-38163 INLET (63-38163)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 5 PK (GAB5)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings