Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-3200 WTW TAB HSG 6P
Mfr # 1-179555-3
Zoro # G500956286
product price: $2.29
/ea
Sold in multiples of 40 for $91.60
$91.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 3000
- Max. Voltage 600V AC/DC
- Height 33.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-179555-3
- Zoro # G500956286
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 33.6 mm |
Width | 0.799 in |
Length | 1.649 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Series | 3000 |
Max. Voltage | 600V AC/DC |
Green Environmental Attribute | Halogen Free |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 5.08 mm |
Connector Type | Plug |
For Use With | Receptacle Housing |
Max. Temp. | 105°C |
Features | Panel Mount Feature |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 40A, 600V AC (A4J40)
- LINEMASTER Aquiline Momentary - Polymeric (971-SB)
- HALEX Connector Cable Clamp Nm 1Inch (05110B)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings