Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-3 W-T-W TAB HSG 20P
Mfr # 178964-8
Zoro # G300956233
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Receptacle Housing
- Color Black
- Width 0.699 in
- Length 52.24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 178964-8
- Zoro # G300956233
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.699 in |
Length | 52.24 mm |
Height | 33.6 mm |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Receptacle Housing |
Color | Black |
Material | Glass-Filled Polyester |
Green Environmental Attribute | Halogen Free |
Standards | CSA Certified; UL E28476; UL Recognized |
Series | 3000 |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Max. Temp. | 105°C |
Connector Type | Plug |
Max. Voltage | 250V AC/DC |
Hole Center to Center | 3.81 mm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 20 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings