Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-3 W-T-W TAB HSG 16P
Mfr # 178964-7
Zoro # G300956219
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Receptacle Housing
- Color Black
- Width 0.699 in
- Length 1.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 178964-7
- Zoro # G300956219
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.699 in |
Length | 1.756 in |
Height | 33.6 mm |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Receptacle Housing |
Color | Black |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
Green Environmental Attribute | Halogen Free |
Series | 3000 |
Number of Contacts | 16 |
Max. Voltage | 250V AC/DC |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Connector Type | Plug |
Hole Center to Center | 3.81 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 20pcs- Black (CT-VW-20-BK)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings