Shop All Headers & Wire Housings
Te Connectivity
Dynamic D-3 Tab Cont. M Pre-Tin L/P
Mfr # 175288-5
Zoro # G905909993
product price: $0.32
/ea
Sold in multiples of 300 for $96.00
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Material Copper Alloy
- Wire Type Discrete; Stranded
- Max. Voltage 600V AC/DC
- Terminal Type Crimp
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 175288-5
- Zoro # G905909993
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Length | 25.3 mm |
Max. Single Wire Size | 20 AWG |
Min. Single Wire Size | 24 AWG |
Max. Insulation Dia. | 2.6 mm |
Details
Item | Contact |
Connection Material | Copper Alloy |
Wire Type | Discrete; Stranded |
Max. Voltage | 600V AC/DC |
Terminal Type | Crimp |
Max. Temp. | 105°C |
For Use With | Receptacle (Socket) Contact |
Current Rating | 15 A |
Terminal Finish | Bright Tin Plated |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Contact Finish | Bright Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A (LC2D18F7)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings