Shop All Wire Terminals
Te Connectivity
DYNAMIC D-3 TAB CONT. 3L PRE-TIN
Mfr # 353716-5
Zoro # G800941685
product price: $0.16
/ea
Sold in multiples of 4000 for $640.00
$640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Overall Length 1.01 in
- Wire Type Discrete Wire, Stranded
- Terminal Type Tab
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 353716-5
- Zoro # G800941685
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 1.01 in |
Details
Wire Range | 16 to 14 AWG |
Item | Contact |
Wire Type | Discrete Wire, Stranded |
Terminal Type | Tab |
Max. Temp. | 221 Degrees F |
Seam | Open Barrel |
Connection Type | Locking Lance, Crimp |
Connection Material | Copper Alloy |
Application | Wire and Cable |
Insulation Dia | 0.122 to 0.13 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cover Recpt Box Dupl 1G Grey (S1962)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- SUPERIOR ELECTRIC 22-16 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR41)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5WHJ5)
- STA-KON 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (RC10-10F)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (5WHE3)
- Te Connectivity Wire Connectors & Disconnects