Shop All Wire Terminals
Te Connectivity
DYNAMIC D-3 TAB CONT. 2L AU 0.76 L/P
Mfr # 917512-3
Zoro # G300941444
Sold in multiples of 10000 for $7,100.00
$7,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Terminal Type Tab
- Seam Open Barrel
- Connection Type Locking Lance, Crimp
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 917512-3
- Zoro # G300941444
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 1.01 in |
Details
Wire Range | 16 to 14 AWG |
Item | Contact |
Terminal Type | Tab |
Seam | Open Barrel |
Connection Type | Locking Lance, Crimp |
Max. Temp. | 221 Degrees F |
Wire Type | Stranded, Discrete Wire |
Connection Material | Copper Alloy |
Application | Wire and Cable |
Insulation Dia | 0.086 to 0.11 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (5361GRY)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable (RBC32)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-25)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (A18-6)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- Te Connectivity Wire Terminals