Shop All Wire Terminals
Te Connectivity
DYNAMIC D-3 REC CONT/M AU 0.38
Mfr # 1-175195-2
Zoro # G001016991
product price: $0.36
/ea
Sold in multiples of 3500 for $1,260.00
$1,260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Application Wire and Cable
- Seam Open Barrel
- Overall Length 0.7 in
- Terminal Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-175195-2
- Zoro # G001016991
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 0.7 in |
Details
Wire Range | 24 to 20 AWG |
Application | Wire and Cable |
Seam | Open Barrel |
Terminal Type | Socket |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Wire Type | Stranded, Discrete Wire |
Connection Type | Locking Lance, Crimp |
Item | Contact |
Contact Plating Material | Nickel |
Insulation Dia | 0.047 to 0.102 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- MAYHEW Extra Long Full Finish Pin Punch, 1/4 in. x 3/8 in. (21502)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37B0312)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Insulated Ring Terminals 20PK (69944)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- 3M Vinyl Wire Termination Kit 850 Piece w/Tool (STK-1)
- ECM INDUSTRIES Cable Splice Kit (HSB-28)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (5WHE3)
- 3M 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (MNG14-14R/SX)
- Te Connectivity Wire Connectors & Disconnects