Shop All Wire Terminals
Te Connectivity
DYNAMIC D-3 REC CONT. 2L AU 0.76
Mfr # 917484-3
Zoro # G701017847
Sold in multiples of 25000 for $9,500.00
$9,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Seam Open Barrel
- Connection Material Copper Alloy
- Terminal Type Socket
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 917484-3
- Zoro # G701017847
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 1.01 in |
Details
Wire Range | 16 to 14 AWG |
Seam | Open Barrel |
Connection Material | Copper Alloy |
Terminal Type | Socket |
Wire Type | Stranded, Discrete Wire |
Max. Temp. | 221 Degrees F |
Item | Contact |
Connection Type | Locking Lance, Crimp |
Application | Wire and Cable |
Contact Plating Material | Nickel |
Insulation Dia | 0.086 to 0.11 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (1500-M-1)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (W-15-MRL-GN)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AW-RYC)
- MIGHTY TIE Cable Ties, 6", UV Black, Light Duty, PK100 (MT6180C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- JANDORF TER DISCONN16-14 PB .25"" (60880)
- Te Connectivity Wire Terminals