Shop All Wire Terminals
Te Connectivity
DYNAMIC D-3 REC CONT 2L 16-14
Mfr # 917484-2
Zoro # G401017642
product price: $0.24
/ea
Sold in multiples of 3000 for $720.00
$720.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Application Wire and Cable
- Overall Length 1.01 in
- Connection Type Locking Lance, Crimp
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 917484-2
- Zoro # G401017642
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.01 in |
Details
Wire Range | 16 to 14 AWG |
Application | Wire and Cable |
Connection Type | Locking Lance, Crimp |
Wire Type | Stranded, Discrete Wire |
Connection Material | Copper Alloy |
Seam | Open Barrel |
Terminal Type | Socket |
Max. Temp. | 221 Degrees F |
Item | Contact |
Insulation Dia | 0.086 to 0.11 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS TS21R 2-1/2" Round Red Mushroom Push to Exit Button Satin Stainless Steel (TS21R)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YU98)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306R)
- EATON BUSSMANN Circuit Limiter, ANL Series, 40A, Fast-Acting, 32V AC, Bolt-On (ANL-40)
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- ROADPRO Wire Termination Kit 160 Piece (RP-5213)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- Te Connectivity Wire Terminals