Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-2600 HYBRID REC HSG 48P
Mfr # 1827540-1
Zoro # G500957061
product price: $1.99
/ea
Sold in multiples of 80 for $159.20
$159.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 3
- Series 2000
- Max. Voltage 250V AC
- Height 22.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1827540-1
- Zoro # G500957061
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 22.8 mm |
Width | 0.622 in |
Length | 58.65 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 3 |
Series | 2000 |
Max. Voltage | 250V AC |
Connector Type | Receptacle |
Hole Center to Center | 3.81 mm |
Standards | CSA Certified; UL E28476; UL Recognized |
Green Environmental Attribute | Halogen Free |
Max. Temp. | 105°C |
Material | Glass-Filled Polyester |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 48 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PAN MT RECEP KIT BLACK (SBSX75APMRECKITBLK)
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings