Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-2100 TAB HSG 6P F/H
Mfr # 1-1318115-3
Zoro # G200955879
product price: $1.59
/ea
Sold in multiples of 65 for $103.35
$103.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 2000
- Max. Voltage 250V AC/DC
- Height 30.69 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1318115-3
- Zoro # G200955879
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 30.69 mm |
Width | 0.519 in |
Length | 0.401 in |
Details
Color | Black |
Item | Connector |
Number of Rows | 2 |
Series | 2000 |
Max. Voltage | 250V AC/DC |
Connector Type | Plug |
Green Environmental Attribute | Halogen Free |
Max. Temp. | 105°C |
For Use With | Receptacle Housing |
Material | Glass-Filled Polyester |
Hole Center to Center | 2.5 mm |
Standards | CSA Certified; UL E28476; UL Recognized |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/32 In, Blk, PK25 (22CC16A0156B)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLK008)
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- MONOPRICE T Adapter 6P4C - 1M/2F (7292)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings