Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-2100 TAB HSG 3P F/H
Mfr # 1-1318117-3
Zoro # G600955806
product price: $0.99
/ea
Sold in multiples of 85 for $84.15
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 2000
- Max. Voltage 250V AC/DC
- Height 30.69 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1318117-3
- Zoro # G600955806
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 30.69 mm |
Width | 0.372 in |
Length | 0.401 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Series | 2000 |
Max. Voltage | 250V AC/DC |
Material | Glass-Filled Polyester |
For Use With | Receptacle Housing |
Connector Type | Plug |
Hole Center to Center | 2.5 mm |
Max. Temp. | 105°C |
Green Environmental Attribute | Halogen Free |
Standards | CSA Certified; UL E28476; UL Recognized |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 3 |
Contact Type | Tab |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTW (1XUP9)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings