Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-2100 REC HSG 6P
Mfr # 1-1318119-3
Zoro # G400955808
product price: $0.83
/ea
Sold in multiples of 150 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 2000
- Max. Voltage 250V AC/DC
- Height 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1318119-3
- Zoro # G400955808
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 20 mm |
Width | 0.621 in |
Length | 8.9 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 2 |
Series | 2000 |
Max. Voltage | 250V AC/DC |
For Use With | Plug Housing & Header |
Connector Type | Receptacle |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Glass-Filled Polyester |
Max. Temp. | 105°C |
Hole Center to Center | 2.5 mm |
Green Environmental Attribute | Halogen Free |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- SCHNEIDER ELECTRIC Legend Plate, Square, Auto-Off-Hand, White (9001KN258WP)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Orange (WL903-10-ORANGE)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings