Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC D-2100 REC HSG 16P Y-KEY NATURAL
Mfr # 9-1318118-8
Zoro # G300957575
product price: $1.65
/ea
Sold in multiples of 1600 for $2,640.00
$2,640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 2000
- Max. Voltage 250V AC/DC
- Height 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1318118-8
- Zoro # G300957575
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 20 mm |
Width | 0.582 in |
Length | 0.842 in |
Details
Color | Natural |
Item | Connector |
Number of Rows | 2 |
Series | 2000 |
Max. Voltage | 250V AC/DC |
Green Environmental Attribute | Halogen Free |
Max. Temp. | 105°C |
For Use With | Plug Housing & Header |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
Connector Type | Receptacle |
Hole Center to Center | 2.5 mm |
Connector Terminates To | Wire & Cable |
Number of Contacts | 16 |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 450A ANL Fuse (509308-001)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- WIEGMANN Enclosure Window Kit, 7.5 in. Hx5.5 in. W (WAPWK0503NF)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings