Shop All Wire Terminals
Te Connectivity
DYNAMIC D-2000 REC CONT M
Mfr # 1318105-1
Zoro # G201017279
product price: $0.13
/ea
Sold in multiples of 10000 for $1,300.00
$1,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Application Wire and Cable
- Max. Voltage 250V AC/DC
- Connection Material Copper Alloy
- Terminal Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1318105-1
- Zoro # G201017279
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 22 to 18 AWG |
Application | Wire and Cable |
Item | Contact |
Max. Voltage | 250V AC/DC |
Connection Material | Copper Alloy |
Terminal Type | Socket |
Seam | Open Barrel |
Connection Type | Locking Lance, Crimp |
Wire Type | Stranded, Discrete Wire |
Max. Temp. | 221 Degrees F |
Insulation Dia | 0.051 to 0.074 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, 300/400A, Blue (HBLDFBL)
- SQUARE D Thermal Unit, 0.41 to 0.44A (A.49)
- AMERELLE Wallplt Rck Acryl Mirror (66R)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR15)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3111M)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5UGJ6)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- POWER FIRST 6 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHG7)
- Te Connectivity Wire Connectors & Disconnects