Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 4200M REC HSG 6P YY
Mfr # 2-1903329-3
Zoro # G100957041
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 4000
- Max. Voltage 600V AC/DC
- Height 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1903329-3
- Zoro # G100957041
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 23 mm |
Width | 0.681 in |
Length | 33.7 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Series | 4000 |
Max. Voltage | 600V AC/DC |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Green Environmental Attribute | Halogen Free |
Hole Center to Center | 6.35 mm |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Plug Housing |
Number of Contacts | 6 |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Starter, fractional horsepower, duplex, 16A, 1 pole, 1 HP at 277 VAC, toggle and selector, red indicator, NEMA 1 (2510FG71P)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148685)
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J35)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings