Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 3200 REC HSG 5P X
Mfr # 1-178128-5
Zoro # G900955209
product price: $1.65
/ea
Sold in multiples of 55 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 3000
- Max. Voltage 600V AC/DC
- Height 22.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-178128-5
- Zoro # G900955209
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 22.8 mm |
Width | 7.15 mm |
Length | 39.86 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 1 |
Series | 3000 |
Max. Voltage | 600V AC/DC |
Material | Glass-Filled Polyester |
For Use With | Plug Housing & Header |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Hole Center to Center | 5.08 mm |
Standards | CSA Certified; UL E28476; UL Recognized |
Green Environmental Attribute | Halogen Free |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 5 |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- CALBOND Conduit Body, Type TB, FM8, 3/4 in., PVC (PV0700TB28)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings