Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 3200 D/ROW REC HSG 12P
Mfr # 3-917659-6
Zoro # G400956942
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Plug Housing & Header
- Width 0.581 in
- Color Black
- Height 22.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-917659-6
- Zoro # G400956942
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.581 in |
Height | 22.8 mm |
Length | 1.674 in |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Plug Housing & Header |
Color | Black |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Glass-Filled Polyester |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Number of Contacts | 12 |
Series | 3000 |
Hole Center to Center | 5.08 mm |
Contact Type | Socket |
Green Environmental Attribute | Halogen Free |
Connector Terminates To | Wire & Cable |
Max. Voltage | 600V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133545)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 630mA, 250V AC, 35A at 250V AC, 5 PK (GDB-630MA)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings