Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 3200 D/ROW REC HSG 10P
Mfr # 1-917659-5
Zoro # G500956033
product price: $1.99
/ea
Sold in multiples of 45 for $89.55
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Black
- Material Glass-Filled Polyester
- Width 0.581 in
- Length 37.46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-917659-5
- Zoro # G500956033
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.581 in |
Length | 37.46 mm |
Height | 22.8 mm |
Details
Item | Connector |
Number of Rows | 2 |
Color | Black |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Plug Housing & Header |
Max. Voltage | 600V AC/DC |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Hole Center to Center | 5.08 mm |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Contact Type | Socket |
Series | 3000 |
Number of Contacts | 10 |
Green Environmental Attribute | Halogen Free |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NC (9001KR5RH6)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 35mm2, passthrough, 2 points, set of 10 (NSYTRV352)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank (30279)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings