Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 3100 REC HSG 6P BLACK
Mfr # 2-178288-6
Zoro # G800956092
product price: $0.86
/ea
Sold in multiples of 85 for $73.10
$73.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 3000
- Max. Voltage 250V AC/DC
- Height 22.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-178288-6
- Zoro # G800956092
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 22.8 mm |
Width | 0.281 in |
Length | 38.19 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Series | 3000 |
Max. Voltage | 250V AC/DC |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 3.81 mm |
Connector Type | Receptacle |
Green Environmental Attribute | Halogen Free |
For Use With | Plug Housing & Header |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 6 |
Contact Type | Socket |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- HELI-TUBE 1 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1 C-100)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2D-000A)
- GARDNER BENDER TOGGLE SWITCH DPST 20A (GSW-14)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings