Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 3100 REC HSG 3P (SGL)
Mfr # 1-178288-3
Zoro # G300955533
product price: $0.52
/ea
Sold in multiples of 200 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 3000
- Max. Voltage 250V AC/DC
- Height 22.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-178288-3
- Zoro # G300955533
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 22.8 mm |
Width | 0.281 in |
Length | 26.76 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Series | 3000 |
Max. Voltage | 250V AC/DC |
Hole Center to Center | 3.81 mm |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Material | Glass-Filled Polyester |
For Use With | Plug Housing & Header |
Green Environmental Attribute | Halogen Free |
Connector Type | Receptacle |
Number of Contacts | 3 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/4'' Reducing Washer, 25PK (RW74)
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36000S25)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings