Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1500T TAB HSG 12PX P/M
Mfr # 1-2040404-4
Zoro # G100955528
product price: $1.19
/ea
Sold in multiples of 90 for $107.10
$107.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 3
- Series 1000
- Max. Voltage 250V AC/DC
- Height 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2040404-4
- Zoro # G100955528
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 21 mm |
Width | 0.964 in |
Length | 15.5 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 3 |
Series | 1000 |
Max. Voltage | 250V AC/DC |
Features | Panel Mount Feature |
Hole Center to Center | 3.5 mm |
Connector Type | Plug |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
Green Environmental Attribute | Halogen Free |
For Use With | Receptacle Housing |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Number of Contacts | 12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Load Center, T, 100A, 240V (T30004R)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN21)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET BLACK (150BBI.RV)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Black (HS357-S250-BLACK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings