Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1500T REC HSG 12P X BLACK
Mfr # 1-2069029-4
Zoro # G600955820
product price: $1.19
/ea
Sold in multiples of 2400 for $2,856.00
$2,856.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 3
- Series 1000
- Max. Voltage 250V AC/DC
- Height 11.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2069029-4
- Zoro # G600955820
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 11.3 mm |
Width | 0.635 in |
Length | 13.8 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 3 |
Series | 1000 |
Max. Voltage | 250V AC/DC |
Material | Glass-Filled Polyester |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 3.5 mm |
For Use With | Tab Housing |
Green Environmental Attribute | Halogen Free |
Connector Terminates To | Wire & Cable |
Number of Contacts | 12 |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 24VAC 50VA PS, GND, LED, (0E-PPS2450)
- EATON BUSSMANN Cooper Bussmann BP-ATM-15-RP 15 Amps Blue Auto Fuse - 5 Pack (157665)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings